Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040003596

  • Zoro # G409253042


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material Thickness
20 ga
Maximum Pressure Rating
42 in wc
Inside Diameter
16 in
Maximum Temperature Rating
309 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003596
Zoro #
G409253042
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Inside Diameter
16 in
Inlet Diameter
16 in
Overall Length
21 in
Outlet Diameter
6 in
For Nominal Duct Diameter
6 in, 16 in
Branch Diameter
6 in

Details

Color
Silver
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
309 Degrees F
Shape
Wye
Finish
Galvanized
Weight
17.56 lb
Angle
30 Degrees
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Product Type
Wye Branch
End Type
Quick Fit
For Media Type
Dust
For Duct Shape
Round
Connection Type
Clamp Together
Material
Steel
Series
QF

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.