Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040003600

  • Zoro # G609253361


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Outlet Diameter
6 in
Product Type
Wye Branch
Weight
17.56 lb
Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003600
Zoro #
G609253361
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
6 in
For Nominal Duct Diameter
6 in, 10 in, 16 in
Overall Length
29 in
Inlet Diameter
16 in
Inside Diameter
16 in
Material Thickness
20 ga
Branch Diameter
10 in

Details

Color
Silver
Product Type
Wye Branch
Weight
17.56 lb
Angle
30 Degrees
Environment Type
Dusty
Maximum Temperature Rating
309 Degrees F
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
For Media Type
Dust
Series
QF
End Type
Quick Fit
Material
Steel
Shape
Wye
Finish
Galvanized

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.