Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040003660

  • Zoro # G509253225


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
Inside Diameter
16 in
For Media Type
Dust
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003660
Zoro #
G509253225
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
16 in
Overall Length
29 in
Material Thickness
20 ga
Inlet Diameter
16 in
Outlet Diameter
12 in
For Nominal Duct Diameter
10 in, 12 in, 16 in
Branch Diameter
10 in

Details

Color
Silver
Connection Type
Clamp Together
For Media Type
Dust
Environment Type
Dusty
Product Type
Wye Branch
Series
QF
For Duct Shape
Round
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Shape
Wye
Material
Steel
Angle
30 Degrees
Weight
17.56 lb
Maximum Temperature Rating
309 Degrees F
Maximum Pressure Rating
42 in wc
Finish
Galvanized

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.