Dust Collection Duct and Fittings
Mfr # 8040003678
Zoro # G509253201
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Nominal Duct Diameter
4 in, 14 in, 16 in
Outlet Diameter
14 in
Shape
Wye
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040003678
Zoro #
G509253201
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
4 in, 14 in, 16 in
Outlet Diameter
14 in
Inside Diameter
16 in
Overall Length
17 in
Inlet Diameter
16 in
Material Thickness
20 ga
Branch Diameter
4 in
Details
Color
Silver
Shape
Wye
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Series
QF
For Duct Shape
Round
Finish
Galvanized
Maximum Temperature Rating
309 Degrees F
End Type
Quick Fit
Material
Steel
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Weight
17.56 lb
Angle
30 Degrees
Connection Type
Clamp Together
Product Type
Wye Branch
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.