Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040003710

  • Zoro # G809253116


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Series
QF
Finish
Galvanized
Outlet Diameter
16 in
Minimum Pressure Rating
2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003710
Zoro #
G809253116
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
16 in
For Nominal Duct Diameter
10 in, 16 in
Inside Diameter
16 in
Inlet Diameter
16 in
Overall Length
29 in
Material Thickness
20 ga
Branch Diameter
10 in

Details

Color
Silver
Series
QF
Finish
Galvanized
Minimum Pressure Rating
2 in wc
Product Type
Wye Branch
Environment Type
Dusty
For Duct Shape
Round
Maximum Temperature Rating
309 Degrees F
End Type
Quick Fit
Angle
30 Degrees
Shape
Wye
Maximum Pressure Rating
42 in wc
Weight
17.56 lb
Material
Steel
Connection Type
Clamp Together
For Media Type
Dust

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.