Dust Collection Duct and Fittings
Mfr # 8040003997
Zoro # G409253073
product price: $388.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Silver
Outlet Diameter
18 in
Series
QF
Material
Steel
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040003997
Zoro #
G409253073
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
18 in
Overall Length
45 in
For Nominal Duct Diameter
18 in
Material Thickness
20 ga
Inside Diameter
18 in
Inlet Diameter
18 in
Branch Diameter
18 in
Details
Color
Silver
Series
QF
Material
Steel
Environment Type
Dusty
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Angle
30 Degrees
Maximum Temperature Rating
309 Degrees F
Product Type
Wye Branch
Shape
Wye
Finish
Galvanized
Weight
21 lb
End Type
Quick Fit
For Media Type
Dust
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Overall Length 45 in, Product Type Wye Branch, Weight 21 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 18 in, Outlet Diameter 18 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.