Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040005161

  • Zoro # G509253218


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Connection Type
Clamp Together
For Media Type
Dust
Maximum Temperature Rating
1,100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005161
Zoro #
G509253218
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
6 in
Overall Length
21 in
For Nominal Duct Diameter
6 in, 8 in
Material Thickness
22 ga
Inlet Diameter
8 in
Inside Diameter
8 in
Branch Diameter
6 in

Details

Color
Silver
Material
Stainless Steel
Connection Type
Clamp Together
For Media Type
Dust
Maximum Temperature Rating
1,100 Degrees F
Material Grade
304
Series
QF
End Type
Quick Fit
Environment Type
Dusty
Angle
30 Degrees
Product Type
Wye Branch
For Duct Shape
Round
Shape
Wye
Maximum Pressure Rating
42 in wc
Weight
6 lb
Minimum Pressure Rating
2 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, Inlet Diameter 8 in, Overall Length 21 in, Product Type Wye Branch, Weight 6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.