Dust Collection Duct and Fittings
Mfr # 8040005169
Zoro # G509253270
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Outlet Diameter
8 in
Inlet Diameter
8 in
Minimum Pressure Rating
2 in wc
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005169
Zoro #
G509253270
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
8 in
Inlet Diameter
8 in
Overall Length
17 in
Material Thickness
22 ga
Inside Diameter
8 in
For Nominal Duct Diameter
4 in, 8 in
Branch Diameter
4 in
Details
Color
Silver
Minimum Pressure Rating
2 in wc
Series
QF
Connection Type
Clamp Together
For Media Type
Dust
End Type
Quick Fit
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Material Grade
304
Maximum Temperature Rating
1,100 Degrees F
Product Type
Wye Branch
Angle
30 Degrees
Environment Type
Dusty
Weight
6 lb
Shape
Wye
Material
Stainless Steel
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Wye Branch, Weight 6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.