Dust Collection Duct and Fittings
Mfr # 8040005171
Zoro # G309253326
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
21 in
Material Grade
304
Product Type
Wye Branch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005171
Zoro #
G309253326
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
21 in
For Nominal Duct Diameter
6 in, 8 in
Inside Diameter
8 in
Inlet Diameter
8 in
Outlet Diameter
8 in
Material Thickness
22 ga
Branch Diameter
6 in
Details
Color
Silver
Material Grade
304
Product Type
Wye Branch
Material
Stainless Steel
Shape
Wye
End Type
Quick Fit
Angle
30 Degrees
Weight
6 lb
For Duct Shape
Round
Connection Type
Clamp Together
Environment Type
Dusty
Series
QF
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, Inlet Diameter 8 in, Overall Length 21 in, Product Type Wye Branch, Weight 6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.