Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040005216

  • Zoro # G309253005


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Wye Branch
For Duct Shape
Round
Series
QF
Inlet Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005216
Zoro #
G309253005
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
10 in
Overall Length
17 in
Inside Diameter
10 in
For Nominal Duct Diameter
4 in, 10 in
Outlet Diameter
4 in
Material Thickness
22 ga
Branch Diameter
4 in

Details

Color
Silver
Product Type
Wye Branch
For Duct Shape
Round
Series
QF
Angle
30 Degrees
Connection Type
Clamp Together
Shape
Wye
For Media Type
Dust
Material Grade
304
End Type
Quick Fit
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
Weight
8.5 lb
Material
Stainless Steel
Environment Type
Dusty
Maximum Pressure Rating
42 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.