Dust Collection Duct and Fittings
Mfr # 8040005256
Zoro # G909253139
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Nominal Duct Diameter
8 in, 10 in
Outlet Diameter
10 in
Series
QF
Shape
Wye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005256
Zoro #
G909253139
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
8 in, 10 in
Outlet Diameter
10 in
Inside Diameter
10 in
Inlet Diameter
10 in
Overall Length
25 in
Material Thickness
22 ga
Branch Diameter
8 in
Details
Color
Silver
Series
QF
Shape
Wye
Minimum Pressure Rating
2 in wc
Angle
30 Degrees
Environment Type
Dusty
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Product Type
Wye Branch
Material
Stainless Steel
For Duct Shape
Round
For Media Type
Dust
Connection Type
Clamp Together
Maximum Temperature Rating
1,100 Degrees F
Weight
8.5 lb
Material Grade
304
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.