Dust Collection Duct and Fittings
Mfr # 8040005319
Zoro # G809253086
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Duct Shape
Round
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Product Type
Wye Branch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005319
Zoro #
G809253086
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
22 ga
Overall Length
31 in
Outlet Diameter
11 in
For Nominal Duct Diameter
11 in
Inlet Diameter
11 in
Inside Diameter
11 in
Branch Diameter
11 in
Details
Color
Silver
For Duct Shape
Round
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Product Type
Wye Branch
Angle
30 Degrees
End Type
Quick Fit
Connection Type
Clamp Together
Series
QF
Shape
Wye
Maximum Temperature Rating
1,100 Degrees F
Material Grade
304
Environment Type
Dusty
Weight
9.25 lb
Minimum Pressure Rating
2 in wc
Material
Stainless Steel
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Overall Length 31 in, Product Type Wye Branch, Weight 9.25 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 11 in, Outlet Diameter 11 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.