Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040005330

  • Zoro # G509253003


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
End Type
Quick Fit
Series
QF
Environment Type
Dusty
Inside Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005330
Zoro #
G509253003
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
12 in
Outlet Diameter
4 in
Overall Length
25 in
Material Thickness
22 ga
For Nominal Duct Diameter
4 in, 8 in, 12 in
Inlet Diameter
12 in
Branch Diameter
8 in

Details

Color
Silver
End Type
Quick Fit
Series
QF
Environment Type
Dusty
Product Type
Wye Branch
For Duct Shape
Round
Weight
10.75 lb
Angle
30 Degrees
Shape
Wye
Minimum Pressure Rating
2 in wc
Material Grade
304
Maximum Temperature Rating
1,100 Degrees F
For Media Type
Dust
Connection Type
Clamp Together
Material
Stainless Steel
Maximum Pressure Rating
42 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.