Dust Collection Duct and Fittings
Mfr # 8040005386
Zoro # G209253303
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Connection Type
Clamp Together
Inlet Diameter
12 in
Shape
Wye
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005386
Zoro #
G209253303
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
12 in
Overall Length
17 in
Material Thickness
22 ga
For Nominal Duct Diameter
4 in, 12 in
Outlet Diameter
12 in
Inside Diameter
12 in
Branch Diameter
4 in
Details
Color
Silver
Connection Type
Clamp Together
Shape
Wye
Environment Type
Dusty
For Media Type
Dust
For Duct Shape
Round
Product Type
Wye Branch
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
1,100 Degrees F
Material Grade
304
End Type
Quick Fit
Material
Stainless Steel
Weight
10.75 lb
Angle
30 Degrees
Minimum Pressure Rating
2 in wc
Series
QF
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.