Dust Collection Duct and Fittings
Mfr # 8040005388
Zoro # G009253350
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material Thickness
22 ga
Maximum Pressure Rating
42 in wc
Outlet Diameter
12 in
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005388
Zoro #
G009253350
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
22 ga
Outlet Diameter
12 in
Inside Diameter
12 in
Overall Length
21 in
Inlet Diameter
12 in
For Nominal Duct Diameter
6 in, 12 in
Branch Diameter
6 in
Details
Color
Silver
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Weight
10.75 lb
Angle
30 Degrees
For Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Material Grade
304
Material
Stainless Steel
Shape
Wye
Product Type
Wye Branch
For Media Type
Dust
Series
QF
Connection Type
Clamp Together
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.