Dust Collection Duct and Fittings
Mfr # 8040005505
Zoro # G409253219
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inside Diameter
14 in
Connection Type
Clamp Together
Outlet Diameter
6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005505
Zoro #
G409253219
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
14 in
Outlet Diameter
6 in
Overall Length
25 in
Inlet Diameter
14 in
Material Thickness
20 ga
For Nominal Duct Diameter
6 in, 8 in, 14 in
Branch Diameter
8 in
Details
Color
Silver
Connection Type
Clamp Together
Material
Stainless Steel
For Duct Shape
Round
Environment Type
Dusty
Material Grade
304
End Type
Quick Fit
For Media Type
Dust
Weight
13.5 lb
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
Series
QF
Angle
30 Degrees
Maximum Pressure Rating
42 in wc
Shape
Wye
Product Type
Wye Branch
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.