Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040005521

  • Zoro # G309253258


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Maximum Pressure Rating
42 in wc
Weight
13.5 lb
Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005521
Zoro #
G309253258
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
14 in
Material Thickness
20 ga
Inlet Diameter
14 in
For Nominal Duct Diameter
8 in, 14 in
Outlet Diameter
8 in
Overall Length
25 in
Branch Diameter
8 in

Details

Color
Silver
Material
Stainless Steel
Maximum Pressure Rating
42 in wc
Weight
13.5 lb
Angle
30 Degrees
Connection Type
Clamp Together
Maximum Temperature Rating
1,100 Degrees F
Product Type
Wye Branch
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Series
QF
For Media Type
Dust
Material Grade
304
End Type
Quick Fit
Shape
Wye

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.