Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040005539

  • Zoro # G509253355


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inside Diameter
14 in
Outlet Diameter
10 in
Overall Length
25 in
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005539
Zoro #
G509253355
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
14 in
Outlet Diameter
10 in
Overall Length
25 in
Material Thickness
20 ga
Inlet Diameter
14 in
For Nominal Duct Diameter
8 in, 10 in, 14 in
Branch Diameter
8 in

Details

Color
Silver
Material Grade
304
Series
QF
Weight
13.5 lb
Maximum Temperature Rating
1,100 Degrees F
Product Type
Wye Branch
For Duct Shape
Round
For Media Type
Dust
Shape
Wye
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Angle
30 Degrees
Material
Stainless Steel
End Type
Quick Fit

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.