Dust Collection Duct and Fittings
Mfr # 8040005555
Zoro # G609253026
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Duct Shape
Round
End Type
Quick Fit
For Media Type
Dust
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005555
Zoro #
G609253026
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
4 in, 12 in, 14 in
Outlet Diameter
12 in
Inlet Diameter
14 in
Overall Length
17 in
Material Thickness
20 ga
Inside Diameter
14 in
Branch Diameter
4 in
Details
Color
Silver
For Duct Shape
Round
End Type
Quick Fit
For Media Type
Dust
Series
QF
Weight
13.5 lb
Shape
Wye
Material Grade
304
Environment Type
Dusty
Connection Type
Clamp Together
Product Type
Wye Branch
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Angle
30 Degrees
Material
Stainless Steel
Maximum Temperature Rating
1,100 Degrees F
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.