Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040005561

  • Zoro # G909253108


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Wye Branch
Material Thickness
20 ga
Minimum Pressure Rating
2 in wc
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005561
Zoro #
G909253108
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
29 in
Inside Diameter
14 in
Outlet Diameter
12 in
For Nominal Duct Diameter
10 in, 12 in, 14 in
Inlet Diameter
14 in
Branch Diameter
10 in

Details

Color
Silver
Product Type
Wye Branch
Minimum Pressure Rating
2 in wc
Material
Stainless Steel
Material Grade
304
Connection Type
Clamp Together
Weight
13.5 lb
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
For Media Type
Dust
Series
QF
Maximum Temperature Rating
1,100 Degrees F
Angle
30 Degrees
Shape
Wye
Environment Type
Dusty
End Type
Quick Fit

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.