Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040005581

  • Zoro # G509253072


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
End Type
Quick Fit
For Nominal Duct Diameter
8 in, 14 in
Weight
13.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005581
Zoro #
G509253072
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
8 in, 14 in
Material Thickness
20 ga
Outlet Diameter
14 in
Inlet Diameter
14 in
Inside Diameter
14 in
Overall Length
25 in
Branch Diameter
8 in

Details

Color
Silver
Connection Type
Clamp Together
End Type
Quick Fit
Weight
13.5 lb
Maximum Temperature Rating
1,100 Degrees F
Material Grade
304
For Duct Shape
Round
Series
QF
Environment Type
Dusty
Shape
Wye
Angle
30 Degrees
Minimum Pressure Rating
2 in wc
Product Type
Wye Branch
Material
Stainless Steel
For Media Type
Dust
Maximum Pressure Rating
42 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.