Dust Collection Duct and Fittings
Mfr # 8040005700
Zoro # G809253079
product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Product Type
Wye Branch
Maximum Temperature Rating
1,100 Degrees F
Shape
Wye
End Type
Quick Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005700
Zoro #
G809253079
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
15 in
Overall Length
39 in
Outlet Diameter
15 in
Material Thickness
20 ga
Inside Diameter
15 in
Inlet Diameter
15 in
Branch Diameter
15 in
Details
Color
Silver
Product Type
Wye Branch
Maximum Temperature Rating
1,100 Degrees F
Shape
Wye
End Type
Quick Fit
For Duct Shape
Round
Material Grade
304
Material
Stainless Steel
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Angle
30 Degrees
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Series
QF
Weight
15.6 lb
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Overall Length 39 in, Product Type Wye Branch, Weight 15.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 15 in, Outlet Diameter 15 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.