Dust Collection Duct and Fittings
Mfr # 8040005706
Zoro # G409252991
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inside Diameter
16 in
Minimum Pressure Rating
2 in wc
Inlet Diameter
16 in
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005706
Zoro #
G409252991
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
16 in
Inlet Diameter
16 in
Outlet Diameter
6 in
Material Thickness
20 ga
Overall Length
25 in
For Nominal Duct Diameter
6 in, 8 in, 16 in
Branch Diameter
8 in
Details
Color
Silver
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Weight
17.56 lb
Series
QF
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Product Type
Wye Branch
Shape
Wye
End Type
Quick Fit
Angle
30 Degrees
For Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Material Grade
304
Connection Type
Clamp Together
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.