Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040005720

  • Zoro # G509253256


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Environment Type
Dusty
Connection Type
Clamp Together
Outlet Diameter
8 in
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005720
Zoro #
G509253256
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
8 in
Inlet Diameter
16 in
Material Thickness
20 ga
Inside Diameter
16 in
Overall Length
17 in
For Nominal Duct Diameter
4 in, 8 in, 16 in
Branch Diameter
4 in

Details

Color
Silver
Environment Type
Dusty
Connection Type
Clamp Together
Material Grade
304
Weight
17.56 lb
Series
QF
Angle
30 Degrees
Shape
Wye
Product Type
Wye Branch
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
For Media Type
Dust
Maximum Temperature Rating
1,100 Degrees F
Material
Stainless Steel

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.