Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040005744

  • Zoro # G809253055


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inside Diameter
16 in
Product Type
Wye Branch
Material
Stainless Steel
Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005744
Zoro #
G809253055
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
16 in
For Nominal Duct Diameter
8 in, 10 in, 16 in
Outlet Diameter
10 in
Material Thickness
20 ga
Overall Length
25 in
Inlet Diameter
16 in
Branch Diameter
8 in

Details

Color
Silver
Product Type
Wye Branch
Material
Stainless Steel
Series
QF
Maximum Pressure Rating
42 in wc
Weight
17.56 lb
Environment Type
Dusty
Connection Type
Clamp Together
Material Grade
304
Angle
30 Degrees
For Duct Shape
Round
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
1,100 Degrees F
For Media Type
Dust
Shape
Wye

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.