Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040005762

  • Zoro # G709253087


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material Thickness
20 ga
Material Grade
304
Overall Length
17 in
Weight
17.56 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005762
Zoro #
G709253087
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
17 in
Inside Diameter
16 in
Inlet Diameter
16 in
Outlet Diameter
12 in
For Nominal Duct Diameter
4 in, 12 in, 16 in
Branch Diameter
4 in

Details

Color
Silver
Material Grade
304
Weight
17.56 lb
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Angle
30 Degrees
Material
Stainless Steel
Series
QF
Shape
Wye
For Duct Shape
Round
For Media Type
Dust
Product Type
Wye Branch
Environment Type
Dusty
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.