Dust Collection Duct and Fittings
Mfr # 8040005764
Zoro # G309253098
product price: $721.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Minimum Pressure Rating
2 in wc
Product Type
Wye Branch
For Nominal Duct Diameter
6 in, 12 in, 16 in
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040005764
Zoro #
G309253098
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
6 in, 12 in, 16 in
Overall Length
21 in
Inside Diameter
16 in
Material Thickness
20 ga
Outlet Diameter
12 in
Inlet Diameter
16 in
Branch Diameter
6 in
Details
Color
Silver
Minimum Pressure Rating
2 in wc
Product Type
Wye Branch
Environment Type
Dusty
Series
QF
Maximum Temperature Rating
1,100 Degrees F
Shape
Wye
Material Grade
304
Weight
17.56 lb
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
End Type
Quick Fit
Connection Type
Clamp Together
For Duct Shape
Round
Angle
30 Degrees
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.