Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040005820

  • Zoro # G809253260


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
End Type
Quick Fit
Material Grade
304
Weight
17.56 lb
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040005820
Zoro #
G809253260
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
16 in
Material Thickness
20 ga
Outlet Diameter
16 in
For Nominal Duct Diameter
12 in, 16 in
Inside Diameter
16 in
Overall Length
33 in
Branch Diameter
12 in

Details

Color
Silver
End Type
Quick Fit
Material Grade
304
Weight
17.56 lb
Series
QF
Connection Type
Clamp Together
Maximum Temperature Rating
1,100 Degrees F
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Material
Stainless Steel
Angle
30 Degrees
Shape
Wye
For Duct Shape
Round
Product Type
Wye Branch
Minimum Pressure Rating
2 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.