Dust Collection Duct and Fittings
Mfr # 8040006430
Zoro # G909253054
product price: $849.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Product Type
Wye Branch
Minimum Pressure Rating
2 in wc
Material
Stainless Steel
For Duct Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040006430
Zoro #
G909253054
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
20 in
Overall Length
49 in
Outlet Diameter
20 in
Material Thickness
20 ga
For Nominal Duct Diameter
20 in
Inlet Diameter
20 in
Branch Diameter
20 in
Details
Color
Silver
Product Type
Wye Branch
Minimum Pressure Rating
2 in wc
Material
Stainless Steel
For Duct Shape
Round
Material Grade
304
End Type
Quick Fit
Maximum Temperature Rating
1,100 Degrees F
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Environment Type
Dusty
Angle
30 Degrees
For Media Type
Dust
Shape
Wye
Series
QF
Weight
30 lb
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Overall Length 49 in, Product Type Wye Branch, Weight 30 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 20 in, Outlet Diameter 20 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.