Dust Collection Duct and Fittings
Mfr # 8040006799
Zoro # G309253043
product price: $1,067.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Inside Diameter
22 in
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040006799
Zoro #
G309253043
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
22 in
Outlet Diameter
22 in
Inlet Diameter
22 in
Material Thickness
20 ga
For Nominal Duct Diameter
22 in
Overall Length
53 in
Branch Diameter
22 in
Details
Color
Silver
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Angle
30 Degrees
Shape
Wye
Maximum Temperature Rating
1,100 Degrees F
Material Grade
304
For Duct Shape
Round
Material
Stainless Steel
Weight
39.5 lb
End Type
Quick Fit
Product Type
Wye Branch
Series
QF
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Overall Length 53 in, Product Type Wye Branch, Weight 39.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 22 in, Outlet Diameter 22 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.