Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040007212

  • Zoro # G509253058


product price: $1,227.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Material Thickness
20 ga
Maximum Pressure Rating
42 in wc
Shape
Wye
Inlet Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040007212
Zoro #
G509253058
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Inlet Diameter
24 in
Inside Diameter
24 in
Overall Length
57 in
Outlet Diameter
24 in
For Nominal Duct Diameter
24 in
Branch Diameter
24 in

Details

Color
Silver
Maximum Pressure Rating
42 in wc
Shape
Wye
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Series
QF
For Media Type
Dust
Material
Stainless Steel
Material Grade
304
End Type
Quick Fit
Angle
30 Degrees
Maximum Temperature Rating
1,100 Degrees F
For Duct Shape
Round
Weight
53.5 lb
Connection Type
Clamp Together
Product Type
Wye Branch

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Overall Length 57 in, Product Type Wye Branch, Weight 53.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 24 in, Outlet Diameter 24 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.