Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040101065

  • Zoro # G009253374


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Minimum Pressure Rating
2 in wc
For Nominal Duct Diameter
4 in, 6 in
Shape
Double Branch
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101065
Zoro #
G009253374
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
4 in, 6 in
Outlet Diameter
6 in
Material Thickness
22 ga
Overall Length
17 in
Inlet Diameter
6 in
Inside Diameter
6 in
Branch Diameter
4 in

Details

Color
Silver
Minimum Pressure Rating
2 in wc
Shape
Double Branch
Finish
Galvanized
For Duct Shape
Round
Maximum Temperature Rating
309 Degrees F
Product Type
Double Branch
Material
Steel
Environment Type
Dusty
Connection Type
Clamp Together
Angle
30 Degrees
Weight
5 lb
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
For Media Type
Dust
Series
QF

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, Inlet Diameter 6 in, Overall Length 17 in, Product Type Double Branch, Weight 5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 6 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.