Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040101111

  • Zoro # G909253214


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inside Diameter
8 in
Outlet Diameter
8 in
Maximum Temperature Rating
309 Degrees F
Weight
7.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101111
Zoro #
G909253214
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
8 in
Outlet Diameter
8 in
Overall Length
21 in
Inlet Diameter
8 in
For Nominal Duct Diameter
6 in, 8 in
Material Thickness
22 ga
Branch Diameter
6 in

Details

Color
Silver
Maximum Temperature Rating
309 Degrees F
Weight
7.3 lb
Finish
Galvanized
Maximum Pressure Rating
42 in wc
Material
Steel
Angle
30 Degrees
End Type
Quick Fit
For Duct Shape
Round
Environment Type
Dusty
Series
QF
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Product Type
Double Branch
Connection Type
Clamp Together
Shape
Double Branch

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, Inlet Diameter 8 in, Overall Length 21 in, Product Type Double Branch, Weight 7.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.