Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040101158

  • Zoro # G109253298


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inlet Diameter
10 in
Maximum Temperature Rating
309 Degrees F
Environment Type
Dusty
Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101158
Zoro #
G109253298
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
10 in
Overall Length
21 in
Outlet Diameter
4 in
Inside Diameter
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
4 in, 6 in, 10 in
Branch Diameter
6 in

Details

Color
Silver
Maximum Temperature Rating
309 Degrees F
Environment Type
Dusty
Angle
30 Degrees
Shape
Double Branch
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Product Type
Double Branch
Series
QF
Finish
Galvanized
End Type
Quick Fit
Material
Steel
For Duct Shape
Round
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Weight
10 lb

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.