Dust Collection Duct and Fittings
Mfr # 8040101168
Zoro # G809253291
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Environment Type
Dusty
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Shape
Double Branch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101168
Zoro #
G809253291
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
10 in
Inlet Diameter
10 in
Material Thickness
22 ga
Overall Length
21 in
For Nominal Duct Diameter
6 in, 10 in
Outlet Diameter
6 in
Branch Diameter
6 in
Details
Color
Silver
Environment Type
Dusty
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Shape
Double Branch
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
309 Degrees F
Weight
10 lb
Finish
Galvanized
Product Type
Double Branch
Connection Type
Clamp Together
Angle
30 Degrees
End Type
Quick Fit
Material
Steel
Series
QF
For Media Type
Dust
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.