Dust Collection Duct and Fittings
Mfr # 8040101170
Zoro # G709253353
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inside Diameter
10 in
Outlet Diameter
6 in
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101170
Zoro #
G709253353
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
10 in
Outlet Diameter
6 in
For Nominal Duct Diameter
6 in, 8 in, 10 in
Overall Length
25 in
Material Thickness
22 ga
Inlet Diameter
10 in
Branch Diameter
8 in
Details
Color
Silver
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
End Type
Quick Fit
For Duct Shape
Round
Series
QF
Maximum Temperature Rating
309 Degrees F
Product Type
Double Branch
Connection Type
Clamp Together
Material
Steel
Finish
Galvanized
Angle
30 Degrees
Shape
Double Branch
Maximum Pressure Rating
42 in wc
Weight
10 lb
For Media Type
Dust
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.