Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040101178

  • Zoro # G609253323


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Maximum Pressure Rating
42 in wc
Material Thickness
22 ga
Outlet Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101178
Zoro #
G609253323
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
22 ga
Outlet Diameter
8 in
Inside Diameter
10 in
For Nominal Duct Diameter
4 in, 8 in, 10 in
Overall Length
17 in
Inlet Diameter
10 in
Branch Diameter
4 in

Details

Color
Silver
Material
Steel
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Maximum Temperature Rating
309 Degrees F
Weight
10 lb
Environment Type
Dusty
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Product Type
Double Branch
Series
QF
For Media Type
Dust
Connection Type
Clamp Together
Finish
Galvanized
Angle
30 Degrees
Shape
Double Branch

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.