Dust Collection Duct and Fittings
Mfr # 8040101196
Zoro # G509253379
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
25 in
Minimum Pressure Rating
2 in wc
For Nominal Duct Diameter
8 in, 10 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101196
Zoro #
G509253379
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 in
For Nominal Duct Diameter
8 in, 10 in
Inlet Diameter
10 in
Material Thickness
22 ga
Inside Diameter
10 in
Outlet Diameter
10 in
Branch Diameter
8 in
Details
Color
Silver
Minimum Pressure Rating
2 in wc
Material
Steel
Product Type
Double Branch
Shape
Double Branch
Finish
Galvanized
End Type
Quick Fit
Connection Type
Clamp Together
For Duct Shape
Round
Maximum Temperature Rating
309 Degrees F
Weight
10 lb
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Series
QF
For Media Type
Dust
Angle
30 Degrees
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.