Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040101259

  • Zoro # G809252997


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inside Diameter
11 in
Series
QF
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101259
Zoro #
G809252997
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
11 in
Outlet Diameter
11 in
Material Thickness
22 ga
Inlet Diameter
11 in
For Nominal Duct Diameter
11 in
Overall Length
31 in
Branch Diameter
11 in

Details

Color
Silver
Series
QF
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Angle
30 Degrees
For Duct Shape
Round
Material
Steel
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
309 Degrees F
Environment Type
Dusty
Shape
Double Branch
For Media Type
Dust
Product Type
Double Branch
Weight
10.8 lb
Finish
Galvanized
End Type
Quick Fit

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Overall Length 31 in, Product Type Double Branch, Weight 10.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 11 in, Outlet Diameter 11 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.