Dust Collection Duct and Fittings
Mfr # 8040101278
Zoro # G809253277
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Outlet Diameter
6 in
Inside Diameter
12 in
Shape
Double Branch
Product Type
Double Branch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101278
Zoro #
G809253277
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
6 in
Inside Diameter
12 in
For Nominal Duct Diameter
4 in, 6 in, 12 in
Material Thickness
22 ga
Overall Length
17 in
Inlet Diameter
12 in
Branch Diameter
4 in
Details
Color
Silver
Shape
Double Branch
Product Type
Double Branch
For Duct Shape
Round
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Material
Steel
Weight
12.3 lb
End Type
Quick Fit
Angle
30 Degrees
Finish
Galvanized
Maximum Temperature Rating
309 Degrees F
Series
QF
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.