Shop NORDFAB
See all product information
Create Account
Dust Collection Duct and Fittings
- Mfr # 8040101294
- Zoro # G409253325
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inlet Diameter
12 in
Overall Length
21 in
Shape
Double Branch
Series
QF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040101294
- Zoro #
- G409253325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Diameter
- 12 in
- Overall Length
- 21 in
- Outlet Diameter
- 8 in
- Inside Diameter
- 12 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 6 in, 8 in, 12 in
- Branch Diameter
- 6 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.