Dust Collection Duct and Fittings
Mfr # 8040101312
Zoro # G409253127
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Nominal Duct Diameter
8 in, 10 in, 12 in
For Media Type
Dust
Overall Length
25 in
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101312
Zoro #
G409253127
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
8 in, 10 in, 12 in
Overall Length
25 in
Outlet Diameter
10 in
Material Thickness
22 ga
Inlet Diameter
12 in
Inside Diameter
12 in
Branch Diameter
8 in
Details
Color
Silver
For Media Type
Dust
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
309 Degrees F
Product Type
Double Branch
Environment Type
Dusty
Weight
12.3 lb
Shape
Double Branch
Material
Steel
Angle
30 Degrees
For Duct Shape
Round
Series
QF
End Type
Quick Fit
Finish
Galvanized
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.