Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040101425

  • Zoro # G509253034


product price: $421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Weight
13.2 lb
Overall Length
35 in
For Nominal Duct Diameter
13 in
Maximum Temperature Rating
309 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101425
Zoro #
G509253034
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 in
For Nominal Duct Diameter
13 in
Outlet Diameter
13 in
Material Thickness
20 ga
Inside Diameter
13 in
Inlet Diameter
13 in
Branch Diameter
13 in

Details

Color
Silver
Weight
13.2 lb
Maximum Temperature Rating
309 Degrees F
Material
Steel
For Duct Shape
Round
Environment Type
Dusty
Finish
Galvanized
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
For Media Type
Dust
End Type
Quick Fit
Angle
30 Degrees
Shape
Double Branch
Minimum Pressure Rating
2 in wc
Product Type
Double Branch
Series
QF

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Overall Length 35 in, Product Type Double Branch, Weight 13.2 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 13 in, Outlet Diameter 13 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.