Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040101427

  • Zoro # G909253061


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight
15 lb
Series
QF
End Type
Quick Fit
Material Thickness
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101427
Zoro #
G909253061
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
For Nominal Duct Diameter
4 in, 14 in
Overall Length
17 in
Outlet Diameter
4 in
Inside Diameter
14 in
Inlet Diameter
14 in
Branch Diameter
4 in

Details

Color
Silver
Weight
15 lb
Series
QF
End Type
Quick Fit
Finish
Galvanized
Angle
30 Degrees
Environment Type
Dusty
Connection Type
Clamp Together
Maximum Temperature Rating
309 Degrees F
For Duct Shape
Round
For Media Type
Dust
Minimum Pressure Rating
2 in wc
Product Type
Double Branch
Maximum Pressure Rating
42 in wc
Shape
Double Branch
Material
Steel

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.