Dust Collection Duct and Fittings
Mfr # 8040101443
Zoro # G409253134
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Nominal Duct Diameter
6 in, 14 in
For Media Type
Dust
Maximum Temperature Rating
309 Degrees F
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101443
Zoro #
G409253134
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
6 in, 14 in
Inlet Diameter
14 in
Overall Length
21 in
Outlet Diameter
6 in
Inside Diameter
14 in
Material Thickness
20 ga
Branch Diameter
6 in
Details
Color
Silver
For Media Type
Dust
Maximum Temperature Rating
309 Degrees F
Environment Type
Dusty
Connection Type
Clamp Together
Series
QF
Shape
Double Branch
Product Type
Double Branch
Angle
30 Degrees
Finish
Galvanized
Material
Steel
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
Weight
15 lb
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.