Dust Collection Duct and Fittings
Mfr # 8040101447
Zoro # G509253140
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inlet Diameter
14 in
Product Type
Double Branch
Maximum Temperature Rating
309 Degrees F
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101447
Zoro #
G509253140
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
14 in
Overall Length
29 in
Inside Diameter
14 in
Material Thickness
20 ga
For Nominal Duct Diameter
6 in, 10 in, 14 in
Outlet Diameter
6 in
Branch Diameter
10 in
Details
Color
Silver
Product Type
Double Branch
Maximum Temperature Rating
309 Degrees F
Finish
Galvanized
Material
Steel
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
For Duct Shape
Round
For Media Type
Dust
Environment Type
Dusty
Series
QF
Minimum Pressure Rating
2 in wc
Weight
15 lb
Shape
Double Branch
Angle
30 Degrees
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.