Dust Collection Duct and Fittings
Mfr # 8040101521
Zoro # G309253180
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inlet Diameter
14 in
Environment Type
Dusty
Outlet Diameter
14 in
For Duct Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101521
Zoro #
G309253180
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
14 in
Outlet Diameter
14 in
Overall Length
25 in
Material Thickness
20 ga
Inside Diameter
14 in
For Nominal Duct Diameter
8 in, 14 in
Branch Diameter
8 in
Details
Color
Silver
Environment Type
Dusty
For Duct Shape
Round
Finish
Galvanized
Maximum Pressure Rating
42 in wc
Angle
30 Degrees
Shape
Double Branch
End Type
Quick Fit
For Media Type
Dust
Minimum Pressure Rating
2 in wc
Product Type
Double Branch
Material
Steel
Maximum Temperature Rating
309 Degrees F
Series
QF
Weight
15 lb
Connection Type
Clamp Together
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.