Dust Collection Duct and Fittings
Mfr # 8040101523
Zoro # G909253306
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Shape
Double Branch
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101523
Zoro #
G909253306
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
29 in
Material Thickness
20 ga
Inside Diameter
14 in
Inlet Diameter
14 in
Outlet Diameter
14 in
For Nominal Duct Diameter
10 in, 14 in
Branch Diameter
10 in
Details
Color
Silver
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Shape
Double Branch
Series
QF
Maximum Temperature Rating
309 Degrees F
Environment Type
Dusty
Material
Steel
Connection Type
Clamp Together
For Duct Shape
Round
Angle
30 Degrees
For Media Type
Dust
End Type
Quick Fit
Finish
Galvanized
Product Type
Double Branch
Weight
15 lb
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.