Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040101642

  • Zoro # G209253105


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
End Type
Quick Fit
Maximum Temperature Rating
309 Degrees F
Inside Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101642
Zoro #
G209253105
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
16 in
For Nominal Duct Diameter
4 in, 6 in, 16 in
Overall Length
17 in
Inlet Diameter
16 in
Material Thickness
20 ga
Outlet Diameter
6 in
Branch Diameter
4 in

Details

Color
Silver
Connection Type
Clamp Together
End Type
Quick Fit
Maximum Temperature Rating
309 Degrees F
Shape
Double Branch
Series
QF
Angle
30 Degrees
Material
Steel
For Duct Shape
Round
Environment Type
Dusty
Weight
19.6 lb
Finish
Galvanized
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Product Type
Double Branch
Minimum Pressure Rating
2 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.