Dust Collection Duct and Fittings
Mfr # 8040101668
Zoro # G509253195
product price: $468.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
For Media Type
Dust
Weight
19.6 lb
Environment Type
Dusty
For Duct Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040101668
Zoro #
G509253195
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
33 in
For Nominal Duct Diameter
8 in, 12 in, 16 in
Outlet Diameter
8 in
Inside Diameter
16 in
Inlet Diameter
16 in
Material Thickness
20 ga
Branch Diameter
12 in
Details
Color
Silver
For Media Type
Dust
Weight
19.6 lb
Environment Type
Dusty
For Duct Shape
Round
Shape
Double Branch
Maximum Temperature Rating
309 Degrees F
Series
QF
Material
Steel
Connection Type
Clamp Together
Angle
30 Degrees
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Finish
Galvanized
Maximum Pressure Rating
42 in wc
Product Type
Double Branch
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.